description
- This FATMAX® Auto-Retract Squeeze Safety Knife has a pressure-sensitive blade that automatically retracts once disengaged from the cutting surface. Plus, easy trigger squeeze technology exposes the blade and helps reduce user strain.**** With a blade lock to help prevent accidental blade exposure, this is a great cutting solution for corrugate, tape, and more. When working continuously with cutting tools in a fast-paced environment, accidents can happen. You can help reduce the risk of cuts, lacerations, and punctures on the job with the STANLEY® line of safety knives.
features
- Pressure-sensitive blade automatically retracts once disengaged from cutting surface.
- Easy trigger squeeze technology exposes the blade and helps reduce user strain.****
- Lightweight design helps reduce user fatigue.**
- Blade lock helps prevent accidental blade exposure.
- Slip-resistant bi-material grip for comfort and control.
- Quick, tool less blade change.
- Accepts standard round-point utility blades.
- Lanyard hang hole for easy transportation and storage.
- Replacement blades: 11-987, 11-988, 11-800, 11-700, 11-938, 11-914, 11-921
| Weight | 0.185 LB |
| EAN or UPC | 76174103694 |

