description
- This FatMax® double-sided replaceable head pull cutter has a completely recessed blade, integrated metal tape splitter, optimized cutting depth that cuts through single/double wall corrugate, and a double-sided replaceable blade head for convenience, waste reduction, and cost efficiency.* when working continuously with cutting tools in a fast-paced environment, accidents can happen. You can help reduce the risk of cuts, lacerations, and punctures on the job with the Stanley® line of safety knives.
features
- Completely recessed blade helps reduce risk of injury.
- Replaceable blade head for convenience, waste reduction, and cost efficiency.*
- Double-sided recessed blade increases the useful life of the blade head.***
- Optimized cutting depth cuts through single/double wall corrugate.
- Slip-resistant bi-material grip for comfort and control.
- Metal tape splitter pierces and cuts through thick layered tape in one motion.
- Lightweight design helps reduce user fatigue.**
- Lanyard hang hole for easy transportation and storage.
- Replacement blade: FMHT10376
| Weight | 0.168 LB |
| EAN or UPC | 76174103618 |

