
description
- The BOSTITCH F21PL is a 21° plastic collated framing nailer that converts into a metal connector nailer in just seconds! This extraordinary design drives framing nails between 2-in and 3-1/2-in length (0.113-0.162). The tool includes an interchangeable tip for driving metal connector nails (1-1/2-in to 2-1/2-in long) precisely into hardware such as hurricane ties and joist hangers. You get the benefit of two tools in one
- no other competitive framer can match these features. The F21PL provides a lightweight, magnesium housing (weighing only 8.1 pounds) and touts 1050 in/lbs of driving power to tackle even the toughest engineered lumber applications. Its adjustable push-button depth guide sets nails to desired depths quickly and conveniently. Additionally, the F21PL features a unique 16-in layout indicator for achieving the correct distance between studs in a matter of seconds without the interruption of a tape measure.
features
- Two nailers in one: includes two quick change nosepieces to convert tool to either framing or metal connector applications
- Includes factory installed sequential trigger and exclusive Smart Trigger
- Patented push button adjustable depth guide sets nail to desired depths quickly and conveniently
- Lightweight magnesium design for added durability
- Adjustable rafter hook allows users to hang tool on rafters and joists
- Drives plastic collated 1-1/2-in and 2-1/2-in metal connector nails (0.131-in - 0.148-in diameter)
Weight | 10.84 LB |
EAN or UPC | 77914041207 |
