description
- This Bostitch manual hammer tacker is ideal for roofing, house wrap and insulation jobs, and features an easy-to-use anti-jam loading mechanism. When working on roofs or other inclined surfaces, the no-slip rubber bumpers prevent the tacker from sliding away when not in use. When working for longer durations, the multi-layer grip reduces shock and vibration so you can be comfortable until the task is finished.
features
- Manual hammer tacker ideal for roofing, house wrap and insulation
- Uses 3/8-in, 5/16-in and 1/2-in heavy-duty staples
- Multi-layer grip reduces shock and vibration
- Anti-jam loading mechanism provides ease of use
- No-slip rubber bumpers are ideal for working on an inclined surface
| Weight | 2.677 LB |
| EAN or UPC | 76174774672 |

