
description
- Bostitch smart point™ 15 gauge DA style angle finish nailer kit. Dial-a-depth™ control for precise countersinking of nails. 16 In. On-center gauge flips out to measure exactly 16 In. from end to nose for installing wall trim. Selectable trigger system for sequential or contact operation. Other features: oil free operation, 1/4 In. air fitting, rear air exhaust, and belt hook with integrated pencil sharpener. Kit includes: nailer, 1/4 In. air fitting, sample finish nails, carrying case and extra no-mar tips.
features
- Smart point™ technology: easy nail placement as a result of a smaller nose compared to current Bostitch nailers and no need to compress the contact trip to actuate the tool
- Drives 15 gauge DA style angle finish nails from 1-1/4 In. to 2-1/2 In. length
- Integrated air blower allows to clear away debris from work surface
- Tool-free jam release mechanism for easy nail removal
- 7-year limited warranty
- 1-year limited warranty in production applications
Weight | 8.45 LB |
EAN or UPC | 77914060413 |
