description
- Ideal for a variety of finish and interior applications, the 3-piece nailer and compressor combo kit includes a 6-gal pancake compressor, a 18-gauge 2-in brad nailer, a 2-1/2-in 16-gauge straight finish nailer, a heavy-duty 3/8-in crown stapler, a 25-ft air hose, and sample fasteners.
features
- SB-1850BN 18-gauge brad nailer drives 18-gauge brad nails from 5/8-in to 2-in
- SB-1664FN 16-gauge straight finish nailer drives 16-gauge straight finish nails from 1-1/4-in to 2-1/2-in
- BTFP71875 heavy-duty 3/8-in crown stapler drives 3/8-in crown staples from 1/4-in to 9/16-in and 18-gauge brad nails from 1/2-in to 5/8-in
- 1/4-In x 15-ft PVC air hose includes fittings
- 1-1/4-In 18-gal brad nails, 2-in 16-gal straight finish nails, and T50 staples are included
- 16-Gauge straight finish nailer provides 300-in lbs of driving power, and features 100-nail magazine capacity and a no-mar tip that protects your work surface
- 18-Gauge brad nailer delivers 145-in lbs of driving power, and features 100-brads magazine capacity and 70-PSI to 100-PSI operating pressure
- Compressor is made in the USA with global materials
| Weight | 46.09 LB |
| EAN or UPC | 77914061175 |

