description
- For trim work, cabinet finishing and paneling installation, this Bostitch clip head brad pneumatic nailer is the tool for the job. The 100-fastener magazine capacity accommodates adhesive strip-collation nails up to 2-in long, and the adjustable guide allows you to quickly and conveniently set the desired depth. No tools are required to direct the adjustable exhaust cap away from your face, increasing your comfort while you work. The no-mar tip helps protect delicate work surfaces, and the lightweight design allows you to work for longer durations with reduced fatigue. An included soft case keeps the tool protected during transport and storage.
features
- Kit includes: brad nailer, 1/4-in air fitting and carrying case
- Drives 18 gauge nails from 5/8-in to 2-in
- Tool-free adjustable exhaust cap conveniently directs exhaust away from the user
- Adjustable depth guide sets nails to desired depths quickly and conveniently
- No-mar tip helps to protect work surface
- Tool-free adjustable exhaust cap increases your comfort
- 7-year limited warranty gives you peace of mind
- Included soft case protects the tool during transport and storage
| Weight | 4.72 LB |
| EAN or UPC | 77914061137 |

