
description
- The BOSTITCH 6.0-Gal 150 psi Air Compressor is portable and lightweight. The air compressor features an oil-free, maintenance-free pump that delivers a maximum tank storage of 150 psi for long tool run time with quick recovery. It has a BOSTITCH high efficiency motor for easy start up in cold weather or extension cord application [50 ft. (15.2 m) or less]. BOSTITCH high flow regulator and couplers to maximize air tool performance. The portable air compressor also features 2 universal couplers to easily support 2 users. At only 29 lbs, this compressor is easy to carry and store.
features
- Durable, Maintenance-Free Design: Oil-free and maintenance-free pancake air compressor for convenient use
- Keeps Your Tools Running Longer: 150 psi 6.0 gal. tank (22.7 L) delivers 2.6 SCFM at 90 psi to enable long tool runtime and quick recovery
- Versatile in Use: Air compressor features a high efficiency motor for easy start up in cold weather or extension cord application
- Designed for Quiet Operations: 78.5 dBA operational noise level rating makes this quiet air compressor is ideal for quiet work environments
- Get the Right Pressure for Your Project: BOSTITCH high flow regulator and couplers maximize your air tool performance
- Easy to Carry: This lightweight portable compressor weighs 29 lbs., so it's easy to take wherever the job demands and easy to store when the job is done
- Supports Multiple Users for Faster Work: Features 2 universal couplers so 2 people can use the air compressor at the same time and get the job done faster
- Air Compressor Only: Does not include air hose or gun kit
Weight | 31.53 LB |
EAN or UPC | 77914061144 |
