Skip to content Skip to navigation menu
Stanley ToolsBTA704-5C

BTA704-5C

1/4IN HD STAPLE - 5C
Item #117183016
Stanley ToolsBTA704-5C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Bostitch® 1/4-in heavy duty staple is ideal for heavy duty stapling jobs such as insulation, carpet under laying and roofing felt. They have a crown of 27/26 In.. the package is color coded to identify the size.

features

  • For heavy duty stapling jobs such as insulation, carpet under laying and roofing felt
  • Color-coded packaging makes size and product selection easy
  • Heavy duty with a 27/64-in narrow crown width
  • Fits Stanley® TR110, TR150, TR150HL, TR250, TRE550, TRE650 series, PHT150, PHT250 PHT350 and Arrow® T-50®
Weight 1.41 LB
EAN or UPC 76174374056
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison