
description
- Go 100% battery powered with this cordless 18 gauge brad nailer. It drives 18 gauge brad nails from 5/8 In. to 2-1/8 In., features a narrow nose designed for clear line of sight and accuracy of nail placement, tool-free depth adjustment, and a tool-free selector switch for sequential or contact actuation modes.
features
- Drives 18 gauge brad nails from 5/8-in to 2-1/8-in length
- Narrow nose designed for clear line of sight and accuracy of nail placement
- Tool-free depth adjustment for precise countersinking of nails
- Tool-free selector switch for sequential or contact actuation modes
- Tool-free jam release to quickly and easily clear nail jams
- Multi-functional LED lights help to provide both workspace illumination and tool diagnostics
- Tool-free stall release lever to quickly reset the driver blade in the event of a stall
- Adjustable belt hook for left or right attachment
- Low nail lockout prevents dry firing and unwanted marks on the work material
- Brushless motor for optimal runtime and durability
Weight | 10.5 LB |
EAN or UPC | 77914062363 |
