Skip to content Skip to navigation menu
Plier

89-861

Plier
Item #106019159
  • Diagonal Cutting Plier
  • 8 in Overall Length
Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Diagonal Cutting Plier
  • 8 in Overall Length

features

  • High-leverage pivot design uses less energy to cut than traditional cutting pliers.
  • Induction hardened cutting jaws engineered to stay sharp longer than non-induction hardened jaws.
  • Angled head design cuts flush against any surface.
  • Forged high-quality carbon steel provides a durable cutting edge.
  • Meets ANSI specifications.
Overall Length 8 in
Plier Type Diagonal Cutting
Weight 0.71 LB
EAN or UPC 76174898613
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison