
- 21 in Length
- 1 3/4 in Blade Width
description
- Forged, high-carbon steel for increased strength and durability. Excellent for pulling nails, lifting or prying. Excellent for pulling nails, lifting or prying. High-visibility, powder-coated finish. Yellow and black in color.
features
- High carbon steel construction
- Excellent for pulling nails, lifting or prying
- High-visibility, powder-coated finish
- Yellow and black in color
- 21" in length
- Limited lifetime warranty
Length | 21 in |
Weight | 2.34 LB |
EAN or UPC | 76174555264 |
