
description
- Super wonder bar pry bar is 15-1/2-in (395 mm) long and has a 1-3/4-in (44 mm) wide blade. Extra long length for extra reach and more leverage. Tightly radiused bend angle for precise positioning. Extra long tongue for better grip and longer reach for hard-to-get-at places. Arch in center of bar gives more swing during nail pulling - no need for a wood block. Works as a panel lift: position pry end under panel, press down radiused end with foot, hands-free operation.
features
- Super wonder bar pry bar is 15-1/2-in (395 mm) long and has a 1-3/4-in (44 mm) wide blade
- Arch in center of bar gives more swing during nail pulling, removing the need for a wood block
- Tightly radiused bend angle for precise positioning
- Extra long tongue for better grip and longer reach for hard-to-get-at places
- Works as a panel lift: position pry end under panel, press down radiused end with foot, hands-free operation
- Extended tongue for grip and access in hard-to-reach places
- High-visibility, powder-coated finish
Weight | 1.83 LB |
EAN or UPC | 76174555257 |
