Skip to content Skip to navigation menu
Wrecking Bar

55-503

Wrecking Bar
Item #105849806
  • 24 in Length
  • 2 1/4 in Blade Width
Wrecking Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 in Length
  • 2 1/4 in Blade Width

description

  • FM 24" SPRING BAR

features

  • Ideal for heavy demolition work
  • Heat-treated 3/4-in diameter spring steel for extreme strength and durability
  • Lightweight design for ease of use
  • Precision-ground edge for penetration
  • Flat striking face for demolition work
  • High-visibility, powder-coated finish
  • Slotted claw and beveled ends for functionality and performance
Length 24 in
Weight 4.01 LB
EAN or UPC 76174555035
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison