Skip to content Skip to navigation menu
Wrecking Bar

55-102

Wrecking Bar
Item #106027459
  • 24 in Length
Wrecking Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24 in Length

description

  • The 24 In. length FatMax wrecking bar features a tri-lobe design and polished tips. Forged from high-carbon steel and finished in a powder-coated yellow for easy visibility. Larger cross sectional for bending strength superior to a standard 3/4 In. hex bar. Ergonomic tri-lobe shape with recessed grips for 20% more strength than competition.

features

  • The 24 length FatMax wrecking bar features a tri-lobe design and polished tips
  • High-carbon steel with a powder-coated yellow finish
  • Larger cross sectional allows for a bending strength superior to standard 3/4 In. hex bar
  • Ergonomic tri-lobe shape with recessed grips for 20% more strength than competition
  • Powder-coated yellow finish
Length 24 in
Weight 4.41 LB
EAN or UPC 76174551020
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison