Skip to content Skip to navigation menu
Stanley Tools20-221

20-221

STANLEY COMPACT FINE FINISH SAW 10"
Item #105995567
Stanley Tools20-221
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 10 In. SharpTooth™ fine finish mini hand saw is a multipurpose utility saw ideal for cutting all wood types, plastic pipes and laminate. It is designed to stay sharp and cut fast on push and pull strokes. Made in the USA with global materials.

features

  • 10 In. blade ideal for access in tight spaces
  • Hardwood handle is contoured to fit the hand comfortably
  • Induction-hardened teeth stay sharp up to 5X longer than standard teeth
  • High quality, sturdy blade material
  • For use on laminate, plastic pipe, and all wood types
Weight 0.46 LB
EAN or UPC 76174202212
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison