Skip to content Skip to navigation menu
Handsaw

17-205

Handsaw
Item #106013298
  • 12 in Length
  • 11 Teeth Per Inch
  • 12 Points Per Inch
Handsaw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Length
  • 11 Teeth Per Inch
  • 12 Points Per Inch

description

  • The 12" FATMAX® Compass Saw features a premium, steel blade to provide greater strength for longer life. It includes heavy-duty screws for a secure blade to handle assembly. Its solid, one piece bi-material handle delivers increased durability and comfort.

features

  • Heat-treated, triple-ground teeth for excellent cutting performance
  • Heavy-duty screws for secure blade-to-handle assembly
  • Solid, one-piece bi-material handle delivers durability and comfort
  • Steel Blade provides longer life
Teeth Per Inch 11
Weight 0.47 LB
EAN or UPC 76174172058
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison