Skip to content Skip to navigation menu
Stanley Tools16-791

16-791

4 PC SWEETHEART SOCKET CHISEL SET W
Item #105840027
Stanley Tools16-791
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • These chisels are based on the Stanley 750 series chisel design. The wooden handles provide comfort and durability. The long thin blades are perfect for woodworking. Blade strength is provided by the high carbon-chrome steel construction. Set includes: 1/4 In., 1/2 In., 3/4 In., and 1 In.

features

  • Based on the design of the original Stanley 750 series chisels
  • Hornbeam wooden handle for durability
  • Long thin blade design ideal for woodworkers
  • High carbon-chrome steel for edge retention
  • Manufactured in the United Kingdom
  • Set includes sizes: 1/4 In., 1/2 In., 3/4 In., 1 In.
  • Includes tool roll
Weight 2.09 LB
EAN or UPC 76174167917
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison