
- 12 in Length
features
- Heavy duty metal frame design holds blade up to 32,000 psi.
- Blade can be positioned either at a 45° or 90° angle.
- Blade storage is integrated into frame.
- Quick release blade changing mechanism in handle maintains tension setting.
- “T” rod allows user to adjust tension on blade within handle.
- Hacksaw blade included (15-631): 1.
Family Name | High-Tension Hacksaw |
Weight | 1.8 LB |
EAN or UPC | 76174151138 |
