description
- This workstation is 4 storage solutions in one. It includes a toolbox, part bis, portable tray and an oversized lower bin for larger items. The patented tier cantilever multi-level rolling system allows for easy access to all 4 storage areas at the same time. The workstation is made out of durable structural foam construction and has a telescopic handle for easy maneuvering.
features
- 4 storage solutions in 1 includes toolbox, part bins, portable tray and oversized lower bin for larger items
- Patented tiered cantilever multi-level rolling system allows easy access to all 4 storage areas at the same time
- Durable structural foam construction
- Telescopic handle for easy maneuvering
- Easy latch system includes a quick push to close feature and a large front latch that locks the entire unit
- Ball bearing slides for smooth operation even under heavy load
- V-groove on top of lid holds materials such as lumber and pipes in place for cutting
- Extra large, heavy duty metal latches with pad lockable eyelets
- Extra heavy duty rubber-coated wheels for maximum stability
| Weight | 23.63 LB |
| EAN or UPC | 76174942101 |

