Smith Bearing
NUKR-47
Metric Needle Bearing Cam Follower Full Compliment Double Row Heavy Stud Type Crowned Sealed
Item #101660496
- Cam Follower
- 47 mm OD Straight Roller
- 20 mm Heavy Stud
- M20 Thread
- Slotted End
| Dynamic Load Rating | N/A |
| Inch/Metric | Metric |
| Roller Dia. | 47 mm |
| Roller Type | Straight |
| End Type | Slotted |
| Thread Size | M20 |
| Bearing Type | Roller Bearing |
| Thread Type | UNF |
| Stud Length | 40.5 mm |
| Enclosure | Shielded |
| Roller Width | 24 mm |
| Stud Dia. | 20 mm |
| Material | Steel |
| Stud Type | Heavy |
| Weight | 0.837 LB |
| EAN or UPC | 651041052185 |
