- 22 mm Bearing Outside Diameter
- 0.3 mm Thick
- Flat Wire Wave Compression Spring
| Bearing O.D. | 22 mm |
| Free Height | 2.79 mm |
| Work Height | 1.57 mm |
| Radial Wall Thickness | 2.39 mm |
| Material | Carbon Steel |
| Load Capacity (Force) | 62.3 N |
| Shaft Dia. | N/A |
| Thickness | 0.3 mm |
| No. of Coils/Waves | 3 |
| Weight | 0.01 LB |

