- 1.6 " Shaft Diameter
- 2 " Bore Diameter
- 0.018 " Thick
- Flat Wire Wave Compression Spring
| Material | Carbon Steel |
| Load Capacity | 50 lbs |
| Thickness | 0.018 in |
| Free Height | 0.5 in |
| No. of Coils/Waves | 4.5 |
| Shaft Dia. | 1.6 in |
| Radial Wall Thickness | 0.014 in |
| Work Height | 0.184 in |
| Weight | 0.1 LB |

