- 0.85 " Shaft Diameter
- 1.125 " Bore Diameter
- 0.012 " Thick
- Flat Wire Wave Compression Spring
| Thickness | 0.012 in |
| Material | Carbon Steel |
| Load Capacity | 12 lbs |
| No. of Coils/Waves | 3.5 |
| Shaft Dia. | 0.85 in |
| Radial Wall Thickness | 0.094 in |
| Free Height | 0.5 in |
| Work Height | 0.25 in |
| Weight | 0.067 LB |

