- Composite for the SKF Food Line Housing Material
- Metric
- Contact Seal
- 3.5 in Overall Height
| Overall Length | 3.74 in, 95 mm |
| Bore Type | Cylindrical |
| Length Through Bore | 1 in, 25.3 mm |
| Lubricant In Bearing | Grease |
| Overall Height | 3.5 in, 89 mm |
| Locking Device | Set Screws |
| Grease Operating [Max] | 5000 rpm |
| Housing Material | Composite for the SKF Food Line |
| Seal Type | Contact |
| Relubricatable | No |
| Static Load Rating [Max] | 6.55 kN |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard |
| Inch/Metric | Metric |
| Distance Between Bottoms of Piloting Grooves | 2.98 in, 75.8 mm |
| Sealing | Seal And Flinger On Both Sides |
| Shaft Dia. | 0.79 in, 20 mm |
| Weight | 0.683 LB |
| EAN or UPC | 7316577846686 |

