- Tachometer
description
- The TKRT 31 is an advanced, multi-functional digital tachometer. The large colour screen provides easy reading. Via the easy-button-control the user can quickly scroll through the menu and start operating. The TKRT uses laser or contact measurement to determine rotational speed, linear speed and distances. The device enables easy, quick measurement at a safe distance from rotational machinery. It has a wide speed range and a number of measurement modes. The TKRT 31 is supplied with a full set of contact adaptors.
features
- Large colour-backlit TFT display
- Measures linear and rotational speed, and distances
- Includes full set of contact adaptors
- Large angular range simplifies measurement, where straight-line access is difficult
- Supplied in a handy toolcase for easy storage
| Weight | 2.05 LB |
| EAN or UPC | 7316579619905 |

