Skip to content Skip to navigation menu
Nitrocarburized Washer

SMSW 16LPAST

Nitrocarburized Washer
Item #118261847
  • Alloy Steel
  • Surface Treated Material
  • Nitrocarburized Finish
Nitrocarburized Washer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Alloy Steel
  • Surface Treated Material
  • Nitrocarburized Finish

description

  • Spherical washers are designed to create an exact, parallel plane between the bolt head and the face of the nut. These washers automatically adjust and compensate for the angular deviation between the planes and prevent the bolt from bending.

features

  • Automatically compensates for angular errors
  • Evenly distributed bolt tension
  • Reduces bolt fatigue from bending bolts
  • Improved bolt stretch possible due to increased clamping length
  • Surface treated for protection in humid and harsh environments
  • Available in standard and low-profile (LP) versions
Weight 0.551 LB
EAN or UPC 7316577414328
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison