Skip to content Skip to navigation menu
Surface Treated Carbon Steel Nitrocarburized Chock

SM 20 -CSTR

Surface Treated Carbon Steel Nitrocarburized Chock
Item #118261910
  • Surface Treated Carbon Steel Material
  • Nitrocarburized Finish
Surface Treated Carbon Steel Nitrocarburized Chock
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Surface Treated Carbon Steel Material
  • Nitrocarburized Finish

description

  • Surface treated chocks are often installed in demanding environments, including humid and salty climates – where enhanced corrosion protection is recommended. Each part is individually surface treated, which helps to give the chocks a consistent quality and extended performance against corrosion.

features

  • A high load capacity
  • A broad adjustment range
  • An optimized load path through the product
  • An optimized bolt/Vibracon combination
  • Reduced chock height across the entire range
Weight 4.63 LB
EAN or UPC 7316576034381
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison