- Rod End
- Radial Bearing Type
- 29 mm ID
- 58 mm OD
- 17 mm Width
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Weight | 0.192 LB |
| EAN or UPC | 7316577003829 |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Weight | 0.192 LB |
| EAN or UPC | 7316577003829 |