- Radial Bearing Type
- 165 mm Inside Diameter
- 190 mm Outside Diameter
- 40 mm Width
| Bearing Style | Bearing Without Inner Ring |
| Material | Steel |
| Relubrication Feature | With |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Bearing Part | Bearing w/o Inner Ring |
| I.D. | 165 mm |
| No. of Ribs - Inner Ring | 2 |
| Inside Dia. | 165 mm |
| Outer Ring | Solid Machined |
| Bearing Type | Radial |
| No. of Ribs | 2 |
| O.D. | 190 mm |
| Inch/Metric | Metric |
| Outside Dia. | 190 mm |
| Weight | 3.825 LB |
| EAN or UPC | 7316571090597 |

