- 9.45 in Inner Diameter
- 12.6 in Outer Diameter
- 3.15 in Width
| Origin | Cylindrical Radial |
| Outer Ring Width | 3.15 in, 80 mm |
| O.D. | 12.6 in, 320 mm |
| Dynamic Load Rating | 528 kN |
| Bore Type | Tapered 1:12 |
| O.D. Type | Cylindrical |
| No. of Rows | Double |
| Material | Bearing Steel |
| Series | 49 |
| End Type | Open End |
| I.D. | 9.45 in, 240 mm |
| Cage Material | Brass |
| Static Load Rating | 1220 kN |
| Width | 3.15 in, 80 mm |
| Inner Ring Width | 3.15 in, 80 mm |
| Lubrication Hole/Groove | Hole, Groove |
| Precision Rating | ABEC 5 |
| Inch/Metric | Metric |
| Weight | 39.397 LB |
| EAN or UPC | 7316576611759 |

