- Radial Bearing Type
- Single Row
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 20 mm Width
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| Outer Ring Width | 0.79 in, 20 mm |
| Inside Dia. | 30 mm |
| Outside Dia. | 62 mm |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Width | 0.79 in, 20 mm |
| Material | Bearing Steel |
| Series | 22 |
| Lubricant | Solid oil |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Rows of Balls | Single |
| Cage Material | Polyamide |
| O.D. Type | Cylindrical |
| O.D. | 62 mm |
| Bearing Type | Radial |
| Weight | 0.595 LB |
| EAN or UPC | 7316572465622 |

