Skip to content Skip to navigation menu
Orange High Density Polyethylene Spout Lid

LAOS 09798

Orange High Density Polyethylene Spout Lid
Item #113229592
  • Orange Color
  • High Density Polyethylene (HDPE) Material
Orange High Density Polyethylene Spout Lid
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Orange Color
  • High Density Polyethylene (HDPE) Material

description

  • The stretch spout lid is designed for use where precise pouring of lubricants is required including hard to reach areas. With a 12 mm spout opening and longer spout, this lid is ideal for lower viscosity oils (Less than ISO 220).

features

  • Very chemically resistant plastic however not suitable for use with fuels or solvents
  • Available in 10 different colors
  • Fits all LAOS oil handling containers
Weight 0.97 LB
EAN or UPC 7316572678831
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison