- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 50 mm Inside Diameter
- 82 mm Outside Diameter
| Material | Steel |
| Cage Type | Sheet Metal |
| I.D. | 50 mm |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bearing Part | Complete Bearing |
| Bore Type | Tapered Bore |
| O.D. | 82 mm |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Bearing Style | Complete Bearing |
| Weight | 0.972 LB |

