Skip to content Skip to navigation menu
Black Phosphated 12.71 in Hook Spanner

HN 20/SNL

Black Phosphated 12.71 in Hook Spanner
Item #102002039
  • 12.71 in Length
Black Phosphated 12.71 in Hook Spanner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12.71 in Length

description

  • The unique protected design of this SKF Hook spanner, allows it to tighten and loosen lock nuts whilst these are inside SKF split pillow block housings (SNL). Alternatively it can be used as regular hook spanner. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves. The SKF hook spanner HN 20/SNL, is designed for nuts with an outer diameter of 130 mm. In particular for lock nuts of series KM 20, KMK 20, KMFE 20, KMT 19, KMT 20, N 022, AN 20, AN 21 and M90x2 (DIN 1804).

features

  • Unique design SKF Hook spanner, allows it to tighten and loosen lock nuts whilst these are inside SKF split pillow block housings (SNL)
  • Can be used as regular hook spanner
  • Will fit in tight spaces
  • Long smooth handle to generate a high torque
  • Drilled hole for easy hanging storage
  • Laser-engraved designation for easy identification
  • They fit on a variety of locknuts with outer diameter of 130 mm
Weight 1.931 LB
EAN or UPC 7316572332924
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison