- Radial Bearing Type
- 200 mm Inside Diameter
- 290 mm Outside Diameter
- 130 mm Width
| Outer Ring Width | 100 mm |
| Ball Material | Steel |
| Enclosure | Double Sealed |
| Insert Material | N/A |
| Spherical Diameter | 250 mm |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| O.D. | 290 mm |
| Sealing | With |
| I.D. | 200 mm |
| Self-Lubricating | No |
| Outer Race Material | Steel |
| Inner Ring Width | 130 mm |
| Relubrication Feature | With |
| Weight | 71.033 LB |
| EAN or UPC | 7316577033956 |

