- Flanged Bearing Unit
- 45 mm Shaft Diameter
- 137 mm Housing Length
- 52.2 mm Bearing Width
- Cast Iron Housing Material
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Type | Bearing Unit |
| I.D. | 45 mm |
| Relubrication Feature | With |
| Housing Material | Cast Iron |
| Bore Type | Round Bore |
| Flange Style | Square |
| Shaft Dia. | 45 mm |
| O.D. | 137 mm |
| Inch/Metric | Metric |
| Bearing Width | 52.2 mm |
| Housing Length | 137 mm |
| Sealing | 2-Plain Flingers |
| Weight | 4.773 LB |
| EAN or UPC | 7316571090122 |

