- Radial Bearing Type
- 31.75 mm Inner Diameter
- 71.437 mm Outer Diameter
- 50.927 mm Width
| Inside Dia. | 31.75 mm |
| I.D. | 31.75 mm |
| O.D. | 71.437 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Outside Dia. | 71.437 mm |
| Width - Inner | 50.927 mm |
| Weight | 2.165 LB |
| EAN or UPC | 7316571504834 |

