- Angular Contact Thrust Bearing Type
- 25 mm Inner Diameter
- 75 mm Outer Diameter
- 28 mm Width
| O.D. | 75 mm |
| I.D. | 25 mm |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Contact Angle | 45° |
| Relubrication Feature | With |
| Width | 28.000 mm |
| Bearing Type | Angular Contact Thrust |
| Tolerance | Special |
| Material | Steel |
| Cage Material | Non-Metallic |
| Lubricant | Grease |
| Enclosure | Double Sealed |
| Weight | 1.619 LB |
| EAN or UPC | 7316572024157 |

