- 1/2 in Drive Size
- 3.27 in Overall Length
- Inch
description
- Living up to the reputation of the brand, GEARWRENCH chrome bit sockets deliver unprecedented speed, strength, and access to almost any job. Large, hard-stamped markings allow for easy identification and can be easily recognized as SAE (double line) or metric (knurled line). Available in standard, mid, and long bit lengths, the chrome hex bit sockets include the most commonly used sizes. The bits are manufactured from S2 steel to the highest tolerances to guarantee a precise fit. GEARWRENCH sockets will get the job done.
features
- Mid-length hex bit for additional access to hard-to-reach fasteners
- S2 steel insert bits offer maximum strength
- Heat-treated socket bases provide lasting durability
- Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME specifications
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 209.55 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Fluoroelastomer - Viton |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Housing Bore Dia. | 260.35 mm |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Material | Alloy Steel with S2 Steel Bit |
| Construction | HDS2 |
| Temperature Range [Max] | 400 °F |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Overall Length | 3.27 in |
| Bit Length | 2.17 in |
| Drive End | 0.87 in |
| Nose Diameter | 0.67 in |
| Weight | 3.595 LB |
| EAN or UPC | 85311087537 |

