Skip to content Skip to navigation menu
SKF80088

80088

Nitrile Rubber Single Lip Shaft Seal
Item #100915581
  • Radial Shaft Seal
  • 8 in Shaft Diameter
  • 10 in Housing Bore Diameter
  • 1 in Width
SKF80088
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 8 in Shaft Diameter
  • 10 in Housing Bore Diameter
  • 1 in Width

features

  • Extreme performance flexibility
  • Innovative installation options
Housing Bore Dia. 10 in
Material Alloy Steel
Temperature Range [Max] 250 °F
Lip Material Nitrile
Seal Design Assembled Design
Width [Nom] 1 in
Surface Speed [Nom] 5,000 ft/min
Pressure 10 psi
Inch/Metric Inch
Spring Material Carbon Steel Garter
Cover/Compensation Ring/Plate Required No
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Temperature Range [Min] -40 °F
Case Construction Steel Case w/Inner Case
Lip Style Internal
Lip Type Non-Split
Seal Application General Purpose
Shaft Dia. 8 in
Weight 3.591 LB
EAN or UPC 85311087346
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison