- Radial Shaft Seal
- 203.2 mm Shaft Diameter
- 254 mm Housing Bore Diameter
- 15.88 mm Width
description
- GEARWRENCH screwdrivers are ergonomically designed to fit your hand while on the job. The tri-lobe handle shape provides the best performance with the least amount of effort. The dual material of the handle is oil and solvent resistant. The tips have a black oxide, non-slip coating. The part numbers and sizes are laser etched on the blade.
features
- Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
- “Speed Zone” handle design for faster rotation in low-torque applications
- Dual material handle offers a more comfortable grip and higher performance
- Non-slip black oxide tip for more secure fit in fastener
- Extra long blade for improved access to recessed fasteners
- Oil and solvent resistant handle provides a longer tool life
- Full polish alloy steel screwdriver shaft prevents rust and corrosion
- Available in a variety of blade lengths to meet the demands of any job
- Meets or exceeds ASME standards for performance and quality
| Housing Bore Dia. | 254 mm |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Construction | HDS3 |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Shaft Dia. | 203.2 mm |
| Case Construction | Steel Case w/Inner Case w/4 Adjustable Lugs |
| Spring Material | Carbon Steel Garter |
| Material | Alloy Steel |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 10 psi |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Weight | 3.515 LB |
| EAN or UPC | 85311087322 |

