- Deep Groove Bearing Type
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 33 mm Width
| Inner Ring Width | 1.3 in, 33 mm |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Bore Type | Round Bore |
| Dynamic Load Rating | 21919 lbf |
| Static Load Rating [Max] | 13489 lbf |
| Limiting Speed | 3200 rpm |
| O.D. | 140 mm |
| Width | 1.3 in, 33 mm |
| Series | 63 |
| Material | Hybrid |
| Cage Material | Sheet Metal |
| Enclosure | Double Sealed |
| Inch/Metric | Metric |
| Outer Ring Width | 1.3 in, 33 mm |
| Seal Type | Contacting Seal |
| I.D. | 65 mm |
| O.D. Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| Weight | 2.2 LB |
| EAN or UPC | 7316572478516 |

