- Radial Deep Groove Bearing Type
- 60 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| O.D. | 130 mm |
| Seal Type | Contacting Seal |
| Inner Ring Width | 1.22 in, 31 mm |
| Width | 1.22 in, 31 mm |
| I.D. | 60 mm |
| Lubricant | Solid oil |
| Rows of Balls | Single |
| Outer Ring Width | 1.22 in, 31 mm |
| Material | Bearing Steel |
| Series | 63 |
| Inch/Metric | Metric |
| Bearing Type | Radial Deep Groove |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Cage Material | Bearing Steel |
| Enclosure | Seal On Both Sides |
| Weight | 3.902 LB |
| EAN or UPC | 7316571589121 |

