- Radial Shaft Seal
- 206.38 mm Shaft Diameter
- 229.47 mm Housing Bore Diameter
- 12.7 mm Width
| Lip Type | Split |
| Shaft Dia. | 206.38 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 229.47 mm |
| Weight | 1.615 LB |
| EAN or UPC | 85311464871 |
| Lip Type | Split |
| Shaft Dia. | 206.38 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 229.47 mm |
| Weight | 1.615 LB |
| EAN or UPC | 85311464871 |