- Radial Shaft Seal
- 666.75 mm Shaft Diameter
- 714.55 mm Housing Bore Diameter
- 21.72 mm Width
| Shaft Dia. | 666.75 mm |
| Housing Bore Dia. | 714.55 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 4.893 LB |
| EAN or UPC | 85311390460 |
| Shaft Dia. | 666.75 mm |
| Housing Bore Dia. | 714.55 mm |
| Inch/Metric | Metric |
| Lip Type | Split |
| Weight | 4.893 LB |
| EAN or UPC | 85311390460 |