- Radial Shaft Seal
- 55 mm Shaft Diameter
- 72 mm Housing Bore Diameter
- 8 mm Width
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Temperature Range [Max] | 230 °F |
| Shaft Dia. | 55 mm |
| Lip Style | Internal |
| Temperature Range [Min] | -22 °F |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 72 mm |
| Seal Design | Molded Design |
| Case Construction | Rubber Covered Steel Case |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HMSA10 |
| Weight | 0.066 LB |
| EAN or UPC | 7316572277904 |

