- Radial Shaft Seal
- 48 mm Shaft Diameter
- 72 mm Housing Bore Diameter
- 10 mm Width
| Shaft Dia. | 48 mm |
| Housing Bore Dia. | 72 mm |
| Inch/Metric | Metric |
| Weight | 0.082 LB |
| EAN or UPC | 7316572551776 |
| Shaft Dia. | 48 mm |
| Housing Bore Dia. | 72 mm |
| Inch/Metric | Metric |
| Weight | 0.082 LB |
| EAN or UPC | 7316572551776 |