- Radial Shaft Seal
- 380 mm Shaft Diameter
- 420 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 420 mm |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 380 mm |
| Construction | HDS2 |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Seal Design | Molded Design |
| Temperature Range [Max] | 250 °F |
| Pressure | 15 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Temp Description | w/4 Lugs |
| Weight | 6.154 LB |
| EAN or UPC | 85311125369 |

