- Radial Shaft Seal
- 375 mm Shaft Diameter
- 420 mm Housing Bore Diameter
- 18 mm Width
| Shaft Dia. | 375 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 420 mm |
| Weight | 6.155 LB |
| EAN or UPC | 85311231121 |
| Shaft Dia. | 375 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Housing Bore Dia. | 420 mm |
| Weight | 6.155 LB |
| EAN or UPC | 85311231121 |